Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO25V2BLF
Zoro # G7733038
product price: $4,856.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,856.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nominal Efficiency 93.6 %
- Ring to Ring Center 8 3/16 in
- Bolt Circle Dia. 7/16 in
- Frame 284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO25V2BLF
- Zoro # G7733038
- UPC # 786382074418
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 7/16 in |
Overall Length | 12 in |
Body Dia. | 16.9 in |
Length Less Shaft | 24 3/4 in |
Height | 28 1/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 58.0/29.2, Height 28 1/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 67.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 401C 3-Phase Line Voltage (ICM401C)
- WILLIAMS COMFORT PRODUCTS Vent Cap (9306)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- U.S. Motors General Purpose AC Motors