Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO25P2BLF
Zoro # G7732931
product price: $3,421.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,421.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 93.6 %
- No. of Speeds 1
- Voltage 230/460V AC
- RPM Range 1,701-1,800
- Frame 284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO25P2BLF
- Zoro # G7732931
- UPC # 786382109103
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.9 in |
Overall Length | 12 in |
Length Less Shaft | 24 3/4 in |
Bolt Circle Dia. | 7/16 in |
Height | 28 1/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 60.0/29.8, Height 28 1/16 in, HP 25, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 68.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 277V, OAO (9431A)
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Female - Bulk 25PCS (HP1414FS-B25-P)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- U.S. Motors 3-Phase AC Motors