Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 256 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM
Mfr # HO25P1BLF
Zoro # G7733248
product price: $3,331.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Key Features
- Full Load Amps 58.0/29.1
- Body Dia. 12 in
- Nominal Efficiency 91.7 %
- HP 25
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO25P1BLF
- Zoro # G7733248
- UPC # 786382113414
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12 in |
Overall Length | 14 in |
Length Less Shaft | 23 3/8 in |
Bolt Circle Dia. | 7/16 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 58.0/29.1, Height 26 3/4 in, HP 25, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 67.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4104T-5, 30 HP, 1770 RPM, 286T Frame, C-Face Mount, TEFC, 575 Volts (EM4104T-5)
- U.S. Motors General Purpose AC Motors