Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 447HP Frame, 380V AC, 460V AC Voltage, 3,575/2,960 Nameplate RPM
Mfr # CNT200P1FG
Zoro # G6164987
product price: $26,099.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,099.99
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- Motor Thermal Protection None
- HP 200
- Motor Frame Material Steel
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT200P1FG
- Zoro # G6164987
- UPC # 786382108137
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 42 1/4 in |
Shaft Length | 3 in |
Overall Length | 46 3/4 in |
Shaft Dia. | 2 1/8 in |
Body Dia. | 23.5 in |
Description
Pump Motor, Body Dia. 23.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 447HP, Hz 60/50, Full Load Amps 216.0, HP 200, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 42 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 249.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- WELCH Filter, Exhaust (1417P-20)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- FJC Aluminum Manifold, Case, R134A (6761P)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- U.S. Motors 3-Phase AC Motors