Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 447HP Frame, 380V AC, 460V AC Voltage, 1,785/1,475 Nameplate RPM
Mfr # CNT200P2FG
Zoro # G6164777
product price: $21,015.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,015.99
Free 30-Day Returns
Key Features
- Hz 60/50
- Full Load Amps 224.0
- Motor Thermal Protection None
- Standards CSA Certified, ENERGY cURus
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT200P2FG
- Zoro # G6164777
- UPC # 786382108113
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Overall Length | 46 3/4 in |
Shaft Length | 3 in |
Length Less Shaft | 42 1/4 in |
Body Dia. | 23.5 in |
Description
Pump Motor, Body Dia. 23.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 447HP, Hz 60/50, Full Load Amps 224.0, HP 200, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 42 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 260.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- LINCOLN Divider Valve Outlet Adapter (244883)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (2N866)
- U.S. Motors 3-Phase AC Motors