Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 445T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # D200V2C
Zoro # G0393764
product price: $12,885.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,885.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Horizontal Footed
- Frame 445T
- Hz 60 Hz
- Motor Shaft Design Keyed
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D200V2C
- Zoro # G0393764
- UPC # 786382017361
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 225.0 A, 445T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A64 (A64)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6008-ZZ KBC)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11S)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6028)
- U.S. Motors General Purpose AC Motors