Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 445 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # HO200V2GLG
Zoro # G7726254
product price: $22,185.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,185.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Hz 60 Hz
- Nominal Efficiency 95.8 %
- Inverter Rated Yes
- Nameplate RPM 1,785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO200V2GLG
- Zoro # G7726254
- UPC # 786382104047
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 1/2 in |
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 44 3/4 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 182.0, Height 50 1/16 in, HP 200, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 207.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET5)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- U.S. Motors 3-Phase AC Motors