Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 445 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO200P2SLHX
Zoro # G7724443
product price: $21,075.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,075.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Hz 60 Hz
- No. of Speeds 1
- Motor Service Factor 1.15
- Motor Enclosure Design Weather Protected Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO200P2SLHX
- Zoro # G7724443
- UPC # 786382113247
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 1/2 in |
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 44 3/4 in |
Body Dia. | 20 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 225.0, Height 50 1/16 in, HP 200, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 258.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- U.S. Motors 3-Phase AC Motors