Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 200 HP, 445 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO200P2SLG
Zoro # G7726169
product price: $19,403.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,403.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Motor Mounting Position Vertical
- Max. Ambient Temp. 40 Degrees C
- HP 200
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO200P2SLG
- Zoro # G7726169
- UPC # 786382108588
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Overall Length | 27 1/2 in |
Length Less Shaft | 44 3/4 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 225.0, Height 50 1/16 in, HP 200, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 258.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Automotive Plug, (F)NPT, Steel (J3F3)
- BREEZE Tridon Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Marine (665012551)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM (EM3154T-G)
- U.S. Motors 3-Phase AC Motors