Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,185 Nameplate RPM
Mfr # D20V3B
Zoro # G0402751
product price: $2,915.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,915.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230V AC, 460V AC
- Hz 60 Hz
- Shaft Dia. 1 7/8 in
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D20V3B
- Zoro # G0402751
- UPC # 786382017613
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 20 1/4 in |
Overall Length | 24 7/8 in |
Shaft Length | 4 5/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 49.0/24.3 A, 286T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage (1LPV3)
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- FESTO Push-In L-Fitting QSL-G1/2-12-20 (QSL-G1/2-12-20)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- U.S. Motors 3-Phase AC Motors