Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 286 Frame, 230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # HO20P3BLG
Zoro # G7733220
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,220.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Motor Mounting Position Vertical
- Motor Service Factor 1.15
- Hz 60 Hz
- Frame 286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO20P3BLG
- Zoro # G7733220
- UPC # 786382114305
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 25 7/8 in |
Body Dia. | 16.5 in |
Overall Length | 16 7/8 in |
Height | 29 3/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 48.0, Height 29 3/16 in, HP 20, Ins. Class F, Length Less Shaft 25 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- THOMSON INDUSTRIES Thomson Super Smart Ball Bushing Adjustable Open Linear Bearing Pillow Block, 3/4 in Shaft (SSUPBO12)
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (36VE93)
- U.S. Motors 3-Phase AC Motors