Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256VP Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # NO20P2BE
Zoro # G6164418
product price: $3,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,857.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Full Load Amps 48.0/24.0
- Motor Mounting Position Vertical
- HP 20
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO20P2BE
- Zoro # G6164418
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Overall Length | 22 in |
Length Less Shaft | 19 1/4 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 13.4 in |
Bolt Circle Dia. | 9 1/8 in |
Description
Pump Motor, Body Dia. 13.4 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 256VP, Hz 60 Hz, Full Load Amps 48.0/24.0, HP 20, Ins. Class F, Length Less Shaft 19 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P25NBP01, Return Line, 25 micron (ZX-MF0301P25NBP01)
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- U.S. Motors General Purpose AC Motors