Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # HD20V2B
Zoro # G7732852
product price: $1,547.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,547.99
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Nominal Efficiency 93 %
- Length Less Shaft 20 15/16 in
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD20V2B
- Zoro # G7732852
- UPC # 786382121846
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 24 15/16 in |
Shaft Length | 4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 47.0/23.7 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K998)
- BSC PREFERRED V-Belt, 1/4 X 38 (2L380)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- U.S. Motors General Purpose AC Motors