Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO20V2BLG
Zoro # G7733239
product price: $4,315.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,315.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Overall Length 14 in
- Length Less Shaft 23 3/8 in
- Full Load Amps 47.0/23.7
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO20V2BLG
- Zoro # G7733239
- UPC # 786382108656
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 in |
Length Less Shaft | 23 3/8 in |
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 47.0/23.7, Height 26 3/4 in, HP 20, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING 40-1928 TUNEUP KIT 3000 (DV900263)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3711T-5, 10 HP, 3490 RPM, 215T Frame, Foot Mount, TEFC, 575 Volts (EM3711T-5)
- U.S. Motors General Purpose AC Motors