Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO20V2BLF
Zoro # G7733193
product price: $4,281.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,281.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- HP 20
- No. of Speeds 1
- Motor Application Pump
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO20V2BLF
- Zoro # G7733193
- UPC # 786382031893
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12 in |
Length Less Shaft | 23 3/8 in |
Overall Length | 14 in |
Bolt Circle Dia. | 7/16 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 47.0/23.7, Height 26 3/4 in, HP 20, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- DODGE Txt&HxtTrq-ArmRducr, ScxtScrewConvDriveRducr, 11/2TDT3TAPEREDBUSHASSY (1 1/2 TDT3 TAPERED BUSH ASSY)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- U.S. Motors 3-Phase AC Motors