Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO20P2BLG
Zoro # G7733211
product price: $3,766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,766.99
Free 30-Day Returns
Key Features
- Body Dia. 16.5 in
- Motor Mounting Position Vertical
- Ins. Class F
- Motor Thermal Protection None
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO20P2BLG
- Zoro # G7733211
- UPC # 786382111311
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Overall Length | 14 in |
Length Less Shaft | 23 3/8 in |
Bolt Circle Dia. | 11/16 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 48.0/24.0, Height 26 3/4 in, HP 20, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vane 0323,0522,0523 Fcst Ah850A (AH850M)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- KOYO Ball Brg 53-100Mm (3NC6204ZZC3 SRA)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFCD6070)
- U.S. Motors General Purpose AC Motors