Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO20P2BLF
Zoro # G7733169
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,766.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Overall Length 14 in
- Nominal Efficiency 93 %
- Body Dia. 12 in
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO20P2BLF
- Zoro # G7733169
- UPC # 786382109097
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 in |
Body Dia. | 12 in |
Bolt Circle Dia. | 7/16 in |
Length Less Shaft | 23 3/8 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 48.0/24.0, Height 26 3/4 in, HP 20, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Multi-Purpose Lithium Grease (LUBR11316)
- SPEEDAIRE Hex Socket Head Bolt, PK3 (TT2040101022202G)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- MARATHON Motor 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145T Frame, Odp (U760-P)
- U.S. Motors 3-Phase AC Motors