Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 254T Frame, 230V AC, 460V AC Voltage, 3,540 Nameplate RPM
Mfr # D20V1B
Zoro # G0394342
product price: $1,723.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,723.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- Shaft Length 4 in
- Hz 60 Hz
- Standards CSA Certified, ENERGY cURus
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D20V1B
- Zoro # G0394342
- UPC # 786382017590
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Overall Length | 20 3/8 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 16 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 46.0/23.2 A, 254T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- MILTON INDUSTRIES 3/8" Male Coupler P-Style (1806)
- FERNCO FLEX DONUT 4""CI HUB X 2"" (P44U-205)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- U.S. Motors 3-Phase AC Motors