Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 20 HP, 254 Frame, 230/460V AC Voltage, 3,541 Nameplate RPM
Mfr # HO20P1BLF
Zoro # G7733114
product price: $2,998.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,998.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Voltage 230/460V AC
- Motor Application Pump
- Frame 254
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO20P1BLF
- Zoro # G7733114
- UPC # 786382113407
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12 in |
Overall Length | 14 in |
Bolt Circle Dia. | 7/16 in |
Length Less Shaft | 23 3/8 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 47.0/23.7, Height 26 3/4 in, HP 20, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- U.S. Motors 3-Phase AC Motors