Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 2 HP, 145VP Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # NT2P2BE
Zoro # G6164375
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, cURus
- HP 2
- Overall Length 16 in
- Motor Mounting Position Vertical
- Length Less Shaft 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NT2P2BE
- Zoro # G6164375
- UPC # 786382098346
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16 in |
Length Less Shaft | 13 1/4 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 7/8 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 9 1/8 in |
Description
Pump Motor, Body Dia. 7.3 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 145VP, Hz 60 Hz, Full Load Amps 5.3/2.6, HP 2, Ins. Class F, Length Less Shaft 13 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.9/2.9, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164594, Pressure Line, 5 micron, Outside-In (MF0058756)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- MARATHON Explosion Proof Motor, 5 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 184TC Frame, EPFC (C365B)
- U.S. Motors General Purpose AC Motors