Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 445HP Frame, 380V AC, 460V AC Voltage, 3,575/2,960 Nameplate RPM
Mfr # CNT150P1FG
Zoro # G6164813
product price: $20,796.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,796.99
Free 30-Day Returns
Key Features
- Length Less Shaft 38 3/4 in
- CC Number CC030A
- Nominal Efficiency 95.8 %
- Motor Thermal Protection None
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT150P1FG
- Zoro # G6164813
- UPC # 786382108120
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 38 3/4 in |
Shaft Length | 3 in |
Overall Length | 43 1/4 in |
Shaft Dia. | 2 1/8 in |
Body Dia. | 23.5 in |
Description
Pump Motor, Body Dia. 23.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 445HP, Hz 60/50, Full Load Amps 164.0, HP 150, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 38 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 189.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- U.S. Motors General Purpose AC Motors