Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 445HP Frame, 380V AC, 460V AC Voltage, 1,785/1,475 Nameplate RPM
Mfr # CNT150P2FG
Zoro # G6165048
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,349.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,785/1,475
- Motor Frame Material Steel
- Standards CSA Certified, ENERGY cURus
- Phase Three
- Voltage 380V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # CNT150P2FG
- Zoro # G6165048
- UPC # 786382108106
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 38 3/4 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 3 in |
Overall Length | 43 1/4 in |
Body Dia. | 23.5 in |
Description
Pump Motor, Body Dia. 23.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 445HP, Hz 60/50, Full Load Amps 171.0, HP 150, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 38 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 197.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX530 (2/5VX530)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5625 In (6410056)
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM2523T)
- U.S. Motors 3-Phase AC Motors