Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 444 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # HO150V2GLG
Zoro # G7724583
product price: $18,166.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,166.99
Free 30-Day Returns
Key Features
- Length Less Shaft 44 3/4 in
- Voltage 575V AC
- Nameplate RPM 1,785
- Overall Length 27 1/2 in
- Bolt Circle Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO150V2GLG
- Zoro # G7724583
- UPC # 786382104030
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 44 3/4 in |
Overall Length | 27 1/2 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 134.0, Height 50 1/16 in, HP 150, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 154.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1550000112, Suction Strainer, 60 micron, Outside-In (MF0062119)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- U.S. Motors General Purpose AC Motors