Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO150V2SLGX
Zoro # G7724671
product price: $17,337.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,337.99
Free 30-Day Returns
Key Features
- Length Less Shaft 44 3/4 in
- Nominal Efficiency 95.8 %
- Bolt Circle Dia. 11/16 in
- Max. Ambient Temp. 40 Degrees C
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO150V2SLGX
- Zoro # G7724671
- UPC # 786382106621
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 44 3/4 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Overall Length | 27 1/2 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 168.0, Height 50 1/16 in, HP 150, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. Motors 3-Phase AC Motors