Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO150P2SLH
Zoro # G7725983
product price: $15,720.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,720.99
Free 30-Day Returns
Key Features
- Voltage 460V AC
- Motor Design 3-Phase
- Motor Service Factor 1.15
- Max. Ambient Temp. 40 Degrees C
- Motor Application Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO150P2SLH
- Zoro # G7725983
- UPC # 786382108540
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Overall Length | 27 1/2 in |
Body Dia. | 20 in |
Length Less Shaft | 44 3/4 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 168.0, Height 50 1/16 in, HP 150, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- MILTON Mini Regulator Mounting Bracket (1160)
- PERFORMANCE TOOL Air Tank Gauge, W10055 (W10055)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3155T)
- U.S. Motors General Purpose AC Motors