Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 150 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO150P2SLG
Zoro # G7725119
product price: $17,353.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,353.99
Free 30-Day Returns
Key Features
- Voltage 460V AC
- Nominal Efficiency 95.8 %
- Motor Design 3-Phase
- Motor Service Factor 1.15
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO150P2SLG
- Zoro # G7725119
- UPC # 786382108557
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Overall Length | 27 1/2 in |
Length Less Shaft | 44 3/4 in |
Bolt Circle Dia. | 11/16 in |
Height | 50 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 168.0, Height 50 1/16 in, HP 150, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- ARO Manifold, 4 Station (M30M03-04)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- BALDOR-RELIANCE Speed Motor, Inverter, 3/4 HP, 1750 rpm (IDNM3542)
- U.S. Motors General Purpose AC Motors