Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 284 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM
Mfr # HO15P3BLF
Zoro # G7733141
product price: $4,258.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,258.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Motor Mounting Position Vertical
- Nominal Efficiency 91.7 %
- Body Dia. 16.9 in
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO15P3BLF
- Zoro # G7733141
- UPC # 786382113896
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.9 in |
Overall Length | 12 in |
Bolt Circle Dia. | 7/16 in |
Length Less Shaft | 24 3/4 in |
Height | 28 1/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 38.0/19.1, Height 28 1/16 in, HP 15, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 43.0/21.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RSR C3)
- MCGILL CF Series (CF1/2NS)
- PARKER Panel Mount Nut (P78652)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- TECO 56 0.33HP 1145RPM 5/8IN 230/460V-AC AC MOTOR (GH0/36 AEGHPE)
- U.S. Motors 3-Phase AC Motors