Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 254VP Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # NO15P2BE
Zoro # G6164996
product price: $3,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,349.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,780
- Motor Application Pump
- CC Number CC030A
- Shaft Dia. 1 1/8 in
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO15P2BE
- Zoro # G6164996
- UPC # 786382113483
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 22 in |
Length Less Shaft | 19 1/4 in |
Shaft Length | 2 3/4 in |
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 13.4 in |
Description
Pump Motor, Body Dia. 13.4 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 254VP, Hz 60 Hz, Full Load Amps 36.0/17.8, HP 15, Ins. Class F, Length Less Shaft 19 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.4, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555825 (ET425SR-105D)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- U.S. Motors 3-Phase AC Motors