Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 254HP Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # CNT15P1DE
Zoro # G6164883
product price: $2,412.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,412.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3,600
- Motor Design 3-Phase
- Standards CSA Certified, UL Listed
- HP 15
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT15P1DE
- Zoro # G6164883
- UPC # 786382108274
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Pump Motor |
Nameplate RPM | 3,600 |
Motor Design | 3-Phase |
Standards | CSA Certified, UL Listed |
HP | 15 |
Motor Service Factor | 1.15 |
Frame | 254HP |
RPM Range | 3,001-3,600 |
Voltage | 208-230/460V AC |
Motor Thermal Protection | None |
Motor Application | Pump |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Ins. Class | F |
Phase | Three |
Hz | 60/50 |
Motor Frame Material | Steel |
Full Load Amps | 40.0-35.0/17.5 |
Max. Ambient Temp. | 40 Degrees C |
NEMA Design | B |
Usable @ 208V | Yes |
Weight | 395 lb |
Voltage @ 50Hz | 208-230/460V |
Motor Shaft Design | Solid |
Regreasable Bearings | Regreasable Bearings |
Description
Pump Motor, Frame 254HP, Hz 60/50, Full Load Amps 40.0-35.0/17.5, HP 15, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER BRASS ADAPTER (1/8F3HG-B)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 208ZZ (208-ZZ)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- U.S. Motors 3-Phase AC Motors