Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # HO15V2BLE
Zoro # G7724154
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,643.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Phase Three
- RPM Range 1,701-1,800
- Body Dia. 10 in
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO15V2BLE
- Zoro # G7724154
- UPC # 786382031787
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 10 in |
Length Less Shaft | 23 3/8 in |
Bolt Circle Dia. | 7/16 in |
Overall Length | 14 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 10 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 36.0/18.0, Height 26 3/4 in, HP 15, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E634)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- BOSTON GEAR SpurGear, 16DP, 20PA, 72Teeth, Steel (YB72A)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- BALDOR-RELIANCE Baldor CFSWDM23933T-E, Food Safe, IP69, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3956M, TEFC, F (CFSWDM23933T-E)
- U.S. Motors 3-Phase AC Motors