Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # HO15P2BLE
Zoro # G7724321
product price: $3,147.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,147.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Weather Protected Type I
- Motor Design 3-Phase
- Phase Three
- Nameplate RPM 1,780
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO15P2BLE
- Zoro # G7724321
- UPC # 786382109080
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 10 in |
Bolt Circle Dia. | 7/16 in |
Length Less Shaft | 23 3/8 in |
Overall Length | 14 in |
Height | 26 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 10 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 36.0/17.8, Height 26 3/4 in, HP 15, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.4, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- ILC Replacement for FENNERSTON 1789-AC MOTOR (1789-AC MOTOR)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- U.S. Motors 3-Phase AC Motors