Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 215T Frame, 230V AC, 460V AC Voltage, 3,506 Nameplate RPM
Mfr # D15V1B
Zoro # G0401911
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3,506
- Shaft Dia. 1 3/8 in
- Motor Application Definite Purpose
- CC Number CC030A
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D15V1B
- Zoro # G0401911
- UPC # 786382016869
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 15 15/16 in |
Length Less Shaft | 12 9/16 in |
Shaft Length | 3 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,506, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 36.0/17.8 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 11.0 dia x 5B-SF (1105B)
- RUSTLICK Bactericide, Bottle, Pale Yellow, 4 - 1 gal. (77011)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- FESTO Suction Cup VASB-15-1/8-SI-B (VASB-15-1/8-SI-B)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM (CL3712T)
- U.S. Motors 3-Phase AC Motors