Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 15 HP, 215JMZ Frame, 208-230/460V AC Voltage, 3,515 Nameplate RPM
Mfr # EEQK1500
Zoro # G7731163
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Voltage 208-230/460V AC
- Standards CSA Certified, cURus
- CC Number CC030A
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EEQK1500
- Zoro # G7731163
- UPC # 786382097066
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 1/4 in |
Body Dia. | 10 in |
Shaft Length | 4 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Length Less Shaft | 15 in |
Shaft Dia. | 1 in |
Manufacturers Warranty Length | 24 mo |
Description
Pump Motor, Body Dia. 10 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JMZ, Hz 60 Hz, Full Load Amps 40.0-38.0/18.8, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 15 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 46.0-43.0/21.3, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (H699)
- ENGINEERED SPECIALTIES Rapidair K93216, Filter Regulator 1/2 NPT (K93216)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- SMC Speed Exhaust Control Valve, 12mm, 3/8 In (ASV510F-03-12S)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036EG3E215T-W22)
- U.S. Motors 3-Phase AC Motors