Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 125 HP, 405 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO125P2SLGX
Zoro # G7728801
product price: $12,209.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,209.99
Free 30-Day Returns
Key Features
- HP 125
- Bolt Circle Dia. 11/16 in
- Phase Three
- Voltage 460V AC
- Body Dia. 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO125P2SLGX
- Zoro # G7728801
- UPC # 786382108533
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Overall Length | 24 1/8 in |
Length Less Shaft | 36 15/16 in |
Height | 42 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 405, Hz 60 Hz, Full Load Amps 143.0, Height 42 9/16 in, HP 125, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 164.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- PERMATEX Lubricant, 05 oz Tube, Paste (77134)
- FESTO Shock Absorber YSRW-10-17 (YSRW-10-17)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- U.S. Motors General Purpose AC Motors