Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 125 HP, 405 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO125P2SLG
Zoro # G7728171
product price: $12,594.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,594.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Voltage 460V AC
- Motor Enclosure Design Weather Protected Type I
- Ins. Class F
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO125P2SLG
- Zoro # G7728171
- UPC # 786382108526
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 1/8 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Length Less Shaft | 36 15/16 in |
Height | 42 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 405, Hz 60 Hz, Full Load Amps 142.0, Height 42 9/16 in, HP 125, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 164.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- EMAX Food Grade Oil, Airbase, 1 gal. (OIL001)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y (ARB2034L6)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- U.S. Motors General Purpose AC Motors