Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 444T Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # D100V3C
Zoro # G0391095
product price: $9,521.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,521.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Inverter Rated Yes
- Standards CSA Certified, ENERGY cURus
- Voltage 460V AC
- Motor Sub Application Blowers, Fans, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D100V3C
- Zoro # G0391095
- UPC # 786382015756
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 117.0 A, 444T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Removable Base Regreasable Bearings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 4 Oz. (GPL-105)
- CLIMAX METAL PRODUCTS 2CC-112-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-112-100-KW)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ (2403-12-12)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. Motors 3-Phase AC Motors