Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 405HP Frame, 380V AC, 460V AC Voltage, 1,780/1,475 Nameplate RPM
Mfr # CNT100P2FG
Zoro # G6164542
product price: $12,229.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,229.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Motor Application Pump
- Ins. Class F
- Nominal Efficiency 95.4 %
- Shaft Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT100P2FG
- Zoro # G6164542
- UPC # 786382108328
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 33 5/8 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 38 1/8 in |
Body Dia. | 20.9 in |
Description
Pump Motor, Body Dia. 20.9 in, CC Number CC030A, Duty Cycle Continuous, Frame 405HP, Hz 60/50, Full Load Amps 113.0, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 33 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 129.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- WELCH Filter, Exhaust (1417)
- ZORO SELECT Clamp, Hose End (3LX82)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- DAYTON 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194165.00)
- U.S. Motors General Purpose AC Motors