Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 404VPZ Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # NO100P2BG
Zoro # G6164402
product price: $9,872.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,872.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Vertical
- Motor Application Pump
- HP 100
- Motor Thermal Protection None
- Nominal Efficiency 95.4 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO100P2BG
- Zoro # G6164402
- UPC # 786382113544
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 1/2 in |
Length Less Shaft | 31 3/4 in |
Overall Length | 36 1/4 in |
Body Dia. | 20.5 in |
Height | 23 3/8 in |
Bolt Circle Dia. | 14 3/4 in |
Description
Pump Motor, Body Dia. 20.5 in, Bolt Circle Dia. 14 3/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 404VPZ, Hz 60 Hz, Full Load Amps 227.0/114.0, Height 23 3/8 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 31 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 262.0/131.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FJX90S)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- NATIONAL Small Bore Metric Seals, 70X95X13-R2LS32-S (70X95X13-R2LS32-S)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- U.S. Motors 3-Phase AC Motors