Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 404T Frame, 230V AC, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # D100V2B
Zoro # G0400870
product price: $5,976.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,976.99
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Nominal Efficiency 95.4 %
- HP 100
- Phase Three
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D100V2B
- Zoro # G0400870
- UPC # 786382015749
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34 in |
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Length Less Shaft | 26 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 224.0/112.0 A, 404T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 90Deg, PK5 (G51943T)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-5/8 In. H (TRCF30)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- U.S. Motors 3-Phase AC Motors