Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 404 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # HO100V2GLG
Zoro # G7731349
product price: $10,280.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,280.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Frame 404
- Motor Mounting Position Vertical
- Nominal Efficiency 95.4 %
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO100V2GLG
- Zoro # G7731349
- UPC # 786382104016
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 36 15/16 in |
Overall Length | 24 1/8 in |
Height | 42 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 90.0, Height 42 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 104.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 4 Stations (SML81N-04)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- U.S. Motors General Purpose AC Motors