Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 100 HP, 365 Frame, 460V AC Voltage, 3,555 Nameplate RPM
Mfr # HO100P1SLG
Zoro # G7728311
product price: $10,741.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,741.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Motor Mounting Position Vertical
- Phase Three
- Length Less Shaft 31 3/16 in
- Overall Length 21 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO100P1SLG
- Zoro # G7728311
- UPC # 786382113926
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 31 3/16 in |
Overall Length | 21 11/16 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Height | 36 5/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 116.0, Height 36 5/16 in, HP 100, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 134.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN D.C. Grounding Kit for Dust Collection Systems - Replaces Jet JW1053 (11750)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3538)
- U.S. Motors 3-Phase AC Motors