Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 10 HP, 215VP Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # NO10P2BE
Zoro # G6164603
product price: $2,882.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,882.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Frame 215VP
- Length Less Shaft 19 1/16 in
- CC Number CC030A
- Nominal Efficiency 91.7 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO10P2BE
- Zoro # G6164603
- UPC # 786382113704
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 19 1/16 in |
Shaft Length | 2 3/4 in |
Overall Length | 21 13/16 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 11.1 in |
Bolt Circle Dia. | 9 1/8 in |
Description
Pump Motor, Body Dia. 11.1 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 215VP, Hz 60 Hz, Full Load Amps 23.9/11.9, HP 10, Ins. Class F, Length Less Shaft 19 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.5/13.7, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- U.S. Motors 3-Phase AC Motors