Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # HO10P2BLE
Zoro # G7732198
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,690.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,760
- Motor Application Pump
- Length Less Shaft 18 1/8 in
- Overall Length 12 7/8 in
- Motor Enclosure Design Weather Protected Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO10P2BLE
- Zoro # G7732198
- UPC # 786382117085
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 18 1/8 in |
Overall Length | 12 7/8 in |
Body Dia. | 10 in |
Bolt Circle Dia. | 7/16 in |
Height | 21 11/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 10 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 23.8/11.9, Height 21 11/16 in, HP 10, Ins. Class F, Length Less Shaft 18 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.5/13.7, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS $VACUUM PUMP DUAL SNGL STGE 1.9 CFM (CSVP2S)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- FAG BEARINGS FAG-6201ZR C3, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201ZR C3 (6201ZR C3)
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm (1470P)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Condmotor 1/5Hp208-230V1075Rpm, Em5454 (5454)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- MARATHON Motor G106, 1/3,1800, DP, 56, 3/60/208-230/460 (G106)
- U.S. Motors General Purpose AC Motors