Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 1 HP, 143T Frame, 230V AC, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # D1V2B
Zoro # G0402401
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- Hz 60 Hz
- Nominal Efficiency 85.5 %
- Motor Service Factor 1.15
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D1V2B
- Zoro # G0402401
- UPC # 786382017194
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 9/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 13/16 in |
Shaft Dia. | 7/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.1/1.6 A, 143T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- SKF SKF-6200 2ZJEM, Single Row Ball Brgs, 6200 2ZJEM (6200 2ZJEM)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (119565.00)
- U.S. Motors 3-Phase AC Motors