Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,450/2,850 Nameplate RPM
Mfr # EE661
Zoro # G0400222
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CCW/CW
- Hz 60/50
- Bolt Circle Dia. 5 7/8 in
- Motor Mounting Type Face
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE661
- Zoro # G0400222
- UPC # 786382066871
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 7/8 in |
Body Dia. | 6.5 in |
Length Less Shaft | 10 5/16 in |
Shaft Dia. | 5/8 in |
Description
Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 4.3-4.2/2.2, Full Load Amps @ 50Hz 4.3-4.2/2.2, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class B, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.9-4.6/2.4, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- CARLISLE Belt, A77 (A77)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- YELLOW JACKET Quick Coupler (19110)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- U.S. Motors 3-Phase AC Motors