Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 1 1/2 HP, 182T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # D32V3B
Zoro # G0399890
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- Motor Mounting Position Horizontal
- NEMA Design B
- Motor Frame Material Steel
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D32V3B
- Zoro # G0399890
- UPC # 786382019198
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/2 in |
Length Less Shaft | 11 3/16 in |
Overall Length | 13 11/16 in |
Shaft Dia. | 1 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 5.3/2.6 A, 182T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 120TON 0.6"STROKE (HVSP120)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- U.S. Motors General Purpose AC Motors