Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Metric Motor, 30 HP, 286 Frame, 208-230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # D30P2D
Zoro # G0404404
product price: $2,005.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,005.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Frame 286
- Motor Shaft Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D30P2D
- Zoro # G0404404
- UPC # 786382088613
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Description
Metric Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 77.0-69.0/34.0 A, 286 Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- TRU-FLATE AIR COUPLER I/M 3/8""FNPT (13537)
- 3M Rebuild Kit 54107, 1/pk (54107)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. Motors General Purpose AC Motors