Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 75 HP, 365 Frame, 230/460V AC Voltage, 3,565 Nameplate RPM
Mfr # YC75P1BS
Zoro # G3642083
product price: $12,684.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,684.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- Shaft Dia. 1 7/8 in
- Motor Mounting Type Rigid Base
- Ins. Class F
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # YC75P1BS
- Zoro # G3642083
- UPC # 786382090449
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 27 1/4 in |
Shaft Length | 3 11/16 in |
Overall Length | 30 15/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 166.0/83.0 A, 365 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- GLOBAL GSC-068-Z Set Screw Collar (GSC-068-Z)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- U.S. Motors General Purpose AC Motors