Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 75 HP, 365 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # X75P2B
Zoro # G3641478
product price: $9,914.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,914.99
Free 30-Day Returns
Key Features
- Ins. Class F
- Frame 365
- Motor Shaft Design Keyed
- Overall Length 32 1/4 in
- Nameplate RPM 1,785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X75P2B
- Zoro # G3641478
- UPC # 786382090432
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32 1/4 in |
Length Less Shaft | 26 3/8 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 169.0/84.0 A, 365 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X04X04SS)
- VIAIR 1/4" (F) TO 1/4" (M) Black Nickel Plated Check Valve (92822)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- MARATHON Motor Y602, 1/2,1800, EPNV, 56C, 3/60/230/460 (Y602)
- U.S. Motors General Purpose AC Motors