Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 50 HP, 365 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
Mfr # YC50P3B
Zoro # G3641426
product price: $11,668.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,668.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- No. of Speeds 1
- HP 50
- CC Number CC030A
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # YC50P3B
- Zoro # G3641426
- UPC # 786382090371
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 7/8 in |
Overall Length | 33 1/16 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 27 3/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 115.0/58.0 A, 365 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- SENQCIA HI-MAX 80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10 (80HHMRB)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- U.S. Motors 3-Phase AC Motors